Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ready America™ Mayday™ CERT Starter Set Emergency Kit, 2 Pack
SDP

Catalog No. 19777026
Change view
Click to view available options
Color:
Green
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-777-026 Green
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-777-026 Supplier Ready America™ Supplier No. 10164
  • $338.00
    $259.65 / Each of 1

    Save $78.35

    23% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ready America™ Mayday™ CERT Starter Set Emergency Kit is intended to give a CERT member basic disaster supplies.

  • Includes the following:
    • 1 C.E.R.T. Hard Hat
    • 1 Back Pack (Green w/Logo)
    • 1 Heavy Duty Work Gloves
    • 1 Chemical Goggles (Vented)
    • 1 12 Hour Light Stick (Green)
    • 1 Safety Vest (Official C.E.R.T. Logo with Reflective Stripes)
    • 1 Dust Mask (One)
    • 1 Large Mayday Solar Blanket
    • 1 D Size Flashlight
    • 1 Pair of D Batteries
    • 1 15 in. Pry Bar
    • 1 Lumber Crayon
    • 1 Caution Tape

Specifications

Product Type Emergency Kit
Color Green
Material Canvas
Height (English) 12 in.
Height (Metric) 30.48 cm
Length (English) 18 in.
Length (Metric) 45.72 cm
Weight (English) 12 lb.
Weight (Metric) 5.45 kg
Width (English) 12 in.
Width (Metric) 30.48 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.