Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ready America™ Mayday™ Emergency Drinking Water Pouch Pallet
SDP

Catalog No. 19777040
Change view
Click to view available options
Color:
Silver
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-777-040 Silver
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-777-040 Supplier Ready America™ Supplier No. 73002
  • $5,498.00
    $3,998.65 / Each of 1

    Save $1,499.35

    27% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Ready America™ Mayday™ Emergency Drinking Water Pouch Pallet has a 5-year shelf life for emergency situations.

  • 5-year shelf life from the date of manufacture
  • This Emergency Drinking Water is manufactured at in Westminster CA.
  • Bottle license with the State of California is #45770
  • Water is US Coast Guard Approved and has a 5 year shelf life
  • Coast Guard approval certificate #160.026/70/0

Specifications

Product Type Emergency Water
Material Foil Wrapper
Color Silver
Height (English) 47 in.
Height (Metric) 119.38 cm
Length (English) 40 in.
Length (Metric) 101.6 cm
Weight (English) 1080 lb.
Weight (Metric) 490.9 kg
Width (English) 48 in.
Width (Metric) 121.92 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.