Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ready America™ Mayday™ Emergency Food Bar
SDP

Catalog No. 19777011
Change view
Click to view available options
Material:
Foil Wrapper
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-777-011 Foil Wrapper
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-777-011 Supplier Ready America™ Supplier No. 73512
  • $459.00
    $320.65 / Case of 24

    Save $138.35

    30% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ready America™ Mayday™ Emergency Food Bar is vcuum sealed and protected against spoilage.

  • Not only a food ration that tastes great, but is also very nutritious
  • These 2400 calorie bars are approved by the U.S. Coast Guard as well as the Canadian Transport Department
  • 5-year shelf life
  • All food rations are baked under strict supervision and all have that great taste of apple cinnamon
  • Food rations can be stored outside up to 149 degrees (°F) and can be eaten without preparation

Specifications

Product Type Emergency Food Bar
Material Foil Wrapper
Height (English) 9.12 in.
Height (Metric) 23.2 cm
Length (English) 12.25 in.
Length (Metric) 31.15 cm
Weight (English) 28.8 lb.
Weight (Metric) 13.09 kg
Width (English) 8.25 in.
Width (Metric) 20.95 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.