Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ready America™ Mayday™ Urban Road Warrior Emergency Kit
SDP

Catalog No. 19777003
Change view
Click to view available options
Color:
Red
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-777-003 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-777-003 Supplier Ready America™ Supplier No. 10010

missing translation for 'validMainframeMsg'

Ready America™ Mayday™ Urban Road Warrior Emergency Kit is a roadside emergency kit equipped with supplies for the most common automotive emergencies.

  • Includes the following:
    • 1 Backpack
    • 1 30 Minute 6 in. High Intensity Light Stick
    • 1 Tow Rope
    • 1 Auto Spot Light
    • 1 Jumper Cables
    • 1 37 pcs First Aid Kit
    • 1 Flashlight
    • 2 D Batteries
    • 1 Fire Extinguisher
    • 1 Solar Blanket
    • 1 Waterproof Poncho
    • 1 Swiss Style Army Knife
    • 1 Flat Tire Fixer
    • 3 Drinking Water Pouches
    • 1 Pair Leather Gloves
    • 1 Whistle
    • 1 Duct Tape
    • 1 Utility Knife
    • 1 Emergency Instructions
    • 1 Help Sign
    • 3 Wet Naps
    • 1 Reflecting Triangle
    • 1 Self-Adhesive Distress Banner

Specifications

Product Type Emergency Kit
Color Red
Material Canvas
Height (English) 16 in.
Height (Metric) 40.64 cm
Length (English) 8 in.
Length (Metric) 20.32 cm
Weight (English) 13 lb.
Weight (Metric) 5.89 kg
Width (English) 12 in.
Width (Metric) 30.48 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.