Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ready America™ Mayday™ Vehicle Accident Emergency Kit
SDP

Catalog No. 19777004
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-777-004 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-777-004 Supplier Ready America™ Supplier No. 10016
  • $81.00
    $58.65 / Each of 1

    Save $22.35

    28% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ready America™ Mayday™ Vehicle Accident Emergency Kit is a light weight emergency kit for responding to a vehicle accident.

  • Includes the following:
    • 1 Deluxe Travel Bag with shoulder strap and belt loop with 6 pockets
    • 1 Window Punch
    • 1 Always Ready Palm Squeeze Flashlight
    • 1 Ace bandage
    • 1 Note Pad
    • 1 Pencil
    • 1 Whistle with lanyard
    • 1 Yellow Mesh Vest with reflective tape
    • 1 Ice Pack
    • 1 Waterproof Distress Banner
    • 2 12 hour Glow Sticks
    • 1 Work Gloves with leather palm
    • 1 Adult Poncho
    • 1 54 pcs First Aid

Specifications

Product Type Emergency Kit
Color Black
Material Canvas
Height (English) 8 in.
Height (Metric) 20.32 cm
Length (English) 6 in.
Length (Metric) 15.24 cm
Weight (English) 3 lb.
Weight (Metric) 1.36 kg
Width (English) 10 in.
Width (Metric) 25.4 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.