Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mayku Mayku Cast Sheets
SCI_ED

Catalog No. S4131937
Change view
Click to view available options
Length (Metric):
241.3 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
S4131937 241.3 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Small Parts - Not recommended for children under 3 years old.
Catalog No. S4131937 Supplier Mayku Supplier No. PS6040

missing translation for 'validMainframeMsg'

Small Parts - Not recommended for children under 3 years old.

Mayku Cast Sheets are non-stick, food-safe sheets, transparent for making reusable molds.

  • Transparent and food-safe 0.5 mm sheets for making reusable molds.
  • The slight flex and non-stick surface that the sheet provides ensures that your templates and casts can be removed with ease.
  • Fully recyclable, partly made from recycled plastic waste.

Specifications

Length (Metric) 241.3 mm
Width (Metric) 241.3 mm
Length (English) 9.5 in.
Width (English) 9.5 in.
Depth (Metric) 12.7 mm
Depth (English) 0.5 in.
Quantity 30 Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.