Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ Mayo Hegar Needle Holder

Catalog No. 21124831 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
5 in.
5.5 in.
6 in.
7 in.
8 in.
10 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
21-124-831 10 in.
21-124-826 5.5 in.
21-124-827 5 in.
21-124-828 6 in.
21-124-829 7 in.
21-124-830 8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 21-124-831 Supplier Surgical Design™ Supplier No. FG20210
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Mayo-Hegar needle holders offer strong, reliable needle control for suturing across surgical, dental, veterinary, and postmortem procedures.

  • Lengths Available: 5 in., 5.5 in., 6 in., 7 in., 8 in., 10 in., 12 in.
  • Versatile, industry-standard design for holding and driving suture needles
  • Cross-serrated jaws for secure needle grip and reduced slippage
  • Box-lock joint for stability and precise control
  • Broad shanks provide added strength for heavier sutures
  • Ratcheted handle ensures consistent, adjustable clamping force
  • Made from high-quality surgical stainless steel
  • Fully autoclavable, reusable, and corrosion-resistant
  • Suitable for operating rooms, clinics, veterinary practices, and autopsy/postmortem suturing tasks

Specifications

Product Type Needle Holder Driver
Color Silver
Material Stainless Steel
Latex Free Yes
Style Cross-Serrated Jaw
Length (English) 10 in.
Length (Metric) 25.4 cm
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.