Learn More
Description
- Lengths Available: 5 in., 5.5 in., 6 in., 7 in., 8 in., 10 in., 12 in.
- Versatile, industry-standard design for holding and driving suture needles
- Cross-serrated jaws for secure needle grip and reduced slippage
- Box-lock joint for stability and precise control
- Broad shanks provide added strength for heavier sutures
- Ratcheted handle ensures consistent, adjustable clamping force
- Made from high-quality surgical stainless steel
- Fully autoclavable, reusable, and corrosion-resistant
- Suitable for operating rooms, clinics, veterinary practices, and autopsy/postmortem suturing tasks
Specifications
Specifications
| Product Type | Needle Holder Driver |
| Autoclavable | Autoclavable |
| Color | Silver |
| Material | Stainless Steel |
| Latex Free | Yes |
| Style | Cross-Serrated Jaw |
| Length (English) | 5.5 in. |
| Length (Metric) | 14 cm |
| Sterility | Non-sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.