Learn More
Description
- Mayo Noble Scissors, engineered for heavy-duty dissection during autopsy and postmortem procedures
- Strong, broad blades provide the power needed to cut through dense tissues, fascia, cartilage, and thick connective structures
- Preferred for opening cavities, trimming organs, and preparing specimens during forensic examinations
- Smooth cutting action delivers excellent control for both sharp and blunt dissection techniques
- Ergonomic ring handles ensure a secure, comfortable grip, even in wet autopsy environments
- Constructed from premium surgical-grade stainless steel for durability and corrosion resistance
- Fully autoclavable and reusable, designed for routine, high-volume autopsy use
- Suitable for medical examiners, forensic pathologists, hospital pathology departments, veterinary necropsy, and academic dissection
- Opening thoracic or abdominal cavities
- Cutting organ attachments, fascia, or ligaments
- Preparing tissue samples for examination
- Heavy dissection during full and partial autopsies
Specifications
Specifications
| Product Type | Dissecting Scissors |
| Includes | Straight Blades |
| Length (English) | 6.5 in. |
| Length (Metric) | 16.5 cm |
| Material | Stainless Steel |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.