Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Medisca™ MAZ™ Mixer KK-1000W, 1 kg x 2
SDP

Catalog No. 14186456 Shop All Medisca Products
Change view
Click to view available options
Size:
1 kg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
14-186-456 1 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-186-456 Supplier Medisca™ Supplier No. 640501
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Integrated mixer and deaerator system for mixing and deaeration with simultaneous rotation and revolution, eliminating rods, blades, and evacuation devices for reduced processing time, 1 kg x 2 capacity.

  • Integrated mixer and deaerator system for simultaneous mixing and air removal
  • Uses rotating and revolving motion, eliminating the need for rods, blades, or external evacuation devices
  • Reduces overall processing time

Applications:

  • Suitable for high-viscosity liquids that are difficult to mix or deaerate with conventional systems
  • Ensures uniform mixing and dispersion of materials with varying blending ratios and specific gravity
  • Ideal for liquid-to-liquid and liquid-to-powder/filler mixing
  • Best for high-value materials requiring minimal waste and contamination
  • Eliminates the need for extensive cleaning steps in processing

Includes:

  • 4 x Standard Mixing Containers
  • 10 x Disposable Liners
  • Hex Wrench
  • Power Cord
  • Manual

Features:

  • Ideal for mixing creams, gels, ointments, and liquids
  • Built-in vacuum-like function to remove air entrapment
  • Ensures homogeneous formulations
  • Equipped with redundant safety features
  • Supports reusable and disposable containers for easy cleanup
  • Provides time and cost efficiency
  • Lightweight, bench-top design
  • No mixing rods or blades, reducing the risk of cross-contamination

Specifications

Speed Range 230 to 1000 rpm
Voltage 200 V
Product Type Planetary Mixer
Model KK-1000W
Size 1 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.