Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Medisca™ MAZ™ Mixer KK-2000W, 2 kg x 2
SDP

Catalog No. 14186480 Shop All Medisca Products
Change view
Click to view available options
Size:
2 kg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
14-186-480 2 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-186-480 Supplier Medisca™ Supplier No. 556201
Add to Cart
Add to Cart

Integrated mixer and deaerator system for mixing and deaeration with simultaneous rotation and revolution, eliminating rods, blades, and evacuation devices for reduced processing time, 2 kg x 2 capacity.

  • Most effective for high-viscosity liquids that are difficult or time-consuming to mix or deaerate using conventional equipment
  • Provides uniform mixing and dispersion for materials with large differences in blending ratios and specific gravity
  • Suitable for liquid-to-liquid and liquid-to-powder/filler applications
  • Ideal for high-value materials requiring minimal waste and contamination
  • Helps eliminate cleaning steps for the system and containers, improving efficiency
  • Can accommodate one or two 2 kg cups (capacity includes container and adapter weight)
  • Usable capacity may vary depending on material characteristics and operating conditions
  • Refer to the technical specifications for the exact usable capacity

Features:

  • Ideal for mixing creams, gels, ointments, and liquids
  • Built-in vacuum-like function to reduce air entrapment
  • Ensures homogeneous formulations
  • Equipped with redundant safety features
  • Supports reusable and disposable containers for easy cleanup

Specifications

Speed Range 230 to 800 rpm
Voltage 200/230 V
Product Type Planetary Mixer
Model KK-2000W
Size 2 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.