Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Integrated mixer and deaerator system for simultaneous mixing and air removal
- Uses rotating and revolving motion, eliminating the need for rods, blades, or external evacuation devices
- Reduces overall processing time
Applications:
- Suitable for high-viscosity liquids that are difficult or time-consuming to process with conventional equipment
- Ensures uniform mixing and dispersion of materials with varying blending ratios and specific gravity
- Ideal for liquid-to-liquid and liquid-to-powder/filler mixing
- Best for high-value materials requiring minimal waste and contamination
- Eliminates the need for cleaning steps in processing workflows
- Can accommodate one or two 400 g cups (capacity includes container and adaptor weight)
- Usable capacity may vary depending on material characteristics and operating conditions
- Refer to the technical specifications for the exact usable capacity
Includes:
- 4 x Standard Mixing Containers
- 10 x Disposable Liners
- Hex Wrench
- Power Cord
- Manual
Features:
- Ideal for mixing creams, gels, ointments, and liquids
- Built-in vacuum-like function to reduce air entrapment
- Ensures homogeneous formulations
- Equipped with redundant safety features
- Supports reusable and disposable containers for easy cleanup
- Provides time and cost efficiency
- Lightweight, bench-top design
- No mixing rods or blades, reducing the risk of cross-contamination
Specifications
Specifications
| Speed Range | 200 to 2000 rpm |
| Voltage | 100/120 V |
| Product Type | Planetary Mixer |
| Model | KK-300SS |
| Size | 300 g |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
