Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Medisca™ MAZ™ Mixer KK-400W, 400 g x 2
SDP

Catalog No. 14186478 Shop All Medisca Products
Change view
Click to view available options
Size:
400 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
14-186-478 400 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-186-478 Supplier Medisca™ Supplier No. 658501
Add to Cart
Add to Cart

Integrated mixer and deaerator system for larger workflows with simultaneous rotation and revolution, eliminating rods, blades, and evacuation devices, 400 g x 2 capacity.

  • Integrated mixer and deaerator system for simultaneous mixing and deaeration
  • Uses rotating and revolving motion, eliminating the need for mixing rods, blades, or external evacuation devices
  • Helps reduce processing time

Applications:

  • Suitable for high-viscosity liquids that are difficult or slow to mix or deaerate using conventional equipment
  • Enables uniform mixing and dispersion of materials with different blending ratios and specific gravity
  • Ideal for liquid-to-liquid and liquid-to-powder/filler mixing
  • Best for high-value materials requiring minimal waste and contamination
  • Eliminates the need for cleaning steps in many processes
  • Can accommodate one or two 400 g cups (capacity includes container and adaptor weight)
  • Actual usable capacity may vary depending on material characteristics and operating conditions
  • Refer to technical specifications for precise capacity details

Includes:

  • 4 x Standard Mixing Containers
  • 10 x Disposable Liners
  • Hex Wrench
  • Power Cord
  • Manual

Features:

  • Ideal for mixing creams, gels, ointments, and liquids
  • Built-in vacuum-like function to remove air entrapment
  • Ensures homogeneous formulations
  • Equipped with redundant safety features
  • Supports reusable and disposable containers for easy cleanup
  • Improves time and cost efficiency
  • Lightweight, bench-top design
  • No mixing rods or blades, reducing the risk of cross-contamination

Specifications

Speed Range 270 to 1410 rpm
Voltage 100/120 V
Product Type Planetary Mixer
Model KK-400W
Size 400 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.