Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ MB22 Premier Disposable Low-profile Microtome Blade

Catalog No. 3050822 Shop All Epredia Products
Change view
Click to view available options
Profile:
Low
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Profile
3050822 Low
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 3050822 Supplier Epredia™ Supplier No. 3050822
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Choose the Epredia™ MB22 premier disposable low-profile microtome blade for applications where extremely thin, high-quality sections are required.

  • Low-profile
  • Increased durability

Specifications

Product Type Low Profile Blade
Profile Low
For Use With (Application) Designed with a steeper angle that allows users to cut thinner sections
Disposable Single-use
Cutting Angle 22°
Thickness (English) 0.01 in.
Thickness (Metric) 0.25 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.