Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec MB700 Elevating Wall Mounted Grossing Station
SDP

Catalog No. 22444202 Shop All Mopec Products
Change view
Click to view available options
Height (Metric):
170cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
22-444-202 170cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-444-202 Supplier Mopec Supplier No. MB700

missing translation for 'validMainframeMsg'

Mopec™ MB700 Elevating Wall Mounted Back Draft Grossing Station is one of the most technologically advanced and compact workstations available today, all while maintaining the work space features of the Mopec™ MB600.

  • Two removable perforated grid plates
  • One large and one small organizer bin
  • GFCI electrical receptacle
  • Ventilation hood and tie-in
  • Adjustable leveling feet

Warranty and Services

1 Year Warranty

Specifications

Electrical Requirements 1 PH, 1 Circuit, 20 amps
Frequency 60 Hz
Voltage 115 V
Ventilation Ventilation hood and tie-in
Height (Metric) 170cm
Length (Metric) Sink 152cm
Width (Metric) 53 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.