Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec MC100 Dual Dissection Grossing Station
SDP

Catalog No. 22444204 Shop All Mopec Products
Change view
Click to view available options
Height (Metric):
248 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
22-444-204 248 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-444-204 Supplier Mopec Supplier No. MC100

missing translation for 'validMainframeMsg'

With a common auxiliary work area in the middle and ample storage for supplies, it easily handles both the typical daily work load and any demand spike. Mopec™ MC100 Dual Dissection Grossing station is a large, wall length grossing station designed to fully support dual dissection areas.

  • All stainless steel construction
  • Two formalin container shelves
  • Two fluorescent lights
  • 3 shelves
  • Two GFCI receptacles
  • Hot/Cold water faucet
  • Utility cabinet
  • Two sink spray assemblies
  • Back draft ventilation grill
  • Large organ sink
  • Inch/centimeter ruler

Warranty and Services

1 Year Warranty

Specifications

Description Grossing Station
Electrical Requirements 2 GFCI Receptacles
Ventilation Back draft ventilation grill
Height (Metric) 248 cm
Length (Metric) Sink 396.2 cm
Width (Metric) 76cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.