Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Lovibond™ MC500, MD600 Colorimeter Sample Cells

Catalog No. 15398471 Shop All Tintometer Group Products
Change view
Click to view available options
Diameter (Metric):
24 mm
Includes:
12 Pk. Sample cells, lids
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Includes
15-398-471 24 mm 12 Pk. Sample cells, lids
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15-398-471 Supplier Lovibond™ Supplier No. 197620
Only null left
Add to Cart
Add to Cart

For use with MC500, MD600 colorimeters

  • Material: glass
  • Volume: 10mL
  • With lids

Specifications

Diameter (Metric) 24 mm
Type Colorimeter Sample Cell
For Use With (Equipment) SP600 Spectrophotometer
Includes 12 Pk. Sample cells, lids
Material Glass
Volume (Metric) 10 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.