Learn More
Description
- Neoprene coating provides protection from a wide range of chemicals
- An effective replacement for latex or vinyl gloves
- Textured palm enhances grip capabilities
- Maintains flexibility over a wide range of temperatures
- Long, straight cuff for additional protection
- Component materials comply with all FDA regulations for food contact
Specifications
Specifications
| Certifications/Compliance | 21 CFR, 170-199 |
| Coated Area | Full Glove |
| Coating Material | Neoprene |
| Color | Black |
| Exterior Finish | Partially Textured |
| Grade | Industrial |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | Neoprene |
| Product Type | Dip-coated Gloves |
| Show More |
WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov/product
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.