Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Dotted Brown Jersey Work Gloves

Catalog No. 19818254 Shop All MCR Safety Products
Encompass_Preferred
Change view
Click to view available options
Size:
Large
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-818-254 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-818-254 Supplier MCR Safety Supplier No. 7810
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

A clute pattern, mini-dotted brown jersey glove made of a cotton polyester blend. This glove features mini dots on the palm, thumb, and forefinger for grip, wear, and abrasion resistance.

  • Brown jersey work gloves
  • Mini dotted palm, thumb, and forefinger
  • Breathable fabric
  • Clute pattern
  • Straight thumb
  • Absorbent
  • Comfortable knit wrist

Specifications

Coated Area Palm, Thumb and Forefinger
Construction Jersey Knit
Applications Industrial
Coating Material PVC
Color Brown
Disposable Reusable
Exterior Finish Partially Textured
Hand Specific
Material Polycotton
Product Type Work Gloves
Size Large
Sterility Non-sterile
Style Clute
For Use With (Application) Material Handling, General Maintenance
Gender Men's
Glove Cuff Color Brown
Glove Cuff Style Knit
Grip Design Dots
Lining Unlined
Packaging Type Polybag
Palm Type Mini Dots
Quantity 12 Pairs
Resistant To Abrasion; Wear
Shell Material Cotton/Polyester
Thumb Style Straight
Yarn Weight 8 oz.
Length (English) 9.75 in.
Length (English) Cuff 2.5 in.
Length (Metric) 24.8 cm
Length (Metric) Cuff 6.35 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.