Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Classic Plus PVC/Polyester Rainwear

Catalog No. 19818178 Shop All MCR Safety Products
Change view
Click to view available options
2413 Suit; Orange; Medium
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-818-178 2413 Suit; Orange; Medium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-818-178 Supplier MCR Safety Supplier No. 2413M
This item is not returnable. View return policy

The Classic Plus Series Material is the most popular in the Industry. It combines the strength and waterproof qualities of PVC with the durability of a polyester backing.

The 267C black Rider Coat is 60 inches in length and features a detachable hood, snap front and take up snaps at the wrists. It has a corduroy lined collar for comfort and a cape ventilated back for air flow. Coat splits in the back and can snap around each leg to form chaps.
  • .35 mm PVC on polyester 60 in. coat
  • Split back can be snapped around each leg and worn as chaps
  • Detachable hood, corduroy collar
  • Cape venilated back for air flow
  • Badge tab holder, 1 outer pocket with flap, 1 inner pocket

Specifications

Color Orange
For Use With (Application) Perfect for construction, utilities, airlines, municipalities and more
Hood Type Detached
Material Polyester, PVC
Size Medium
Closure Type Storm Fly Front, Plastic snap
Collar Type Corduroy
Height (English) Hood 14 in.
Height (Metric) Hood 35.56 cm
Includes Bib pants, detachable drawstring hood, cape ventilated back with 3 mesh holes, underarm air vents, elastic insert adjustable suspenders
Length (English) 30 in.
Length (English) Inseam 27.5 in.
Length (Metric) 76.2 cm
Length (Metric) Inseam 69.85 cm
No. of Pockets 2
Seam Type Welded
Size (English) Chest 52 in.
Size (English) Cuff 10 in.
Size (English) Waist 46 in.
Size (Metric) Chest 132.08 cm
Size (Metric) Cuff 25.4 cm
Thickness 0.35 mm
Weight (English) 3 lb.
Weight (Metric) 1.36 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.