Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Classic Plus PVC/Polyester Rainwear

Catalog No. 19822771 Shop All MCR Safety Products
Encompass_Preferred
Change view
Click to view available options
Size:
4X-Large
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-822-771 4X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-822-771 Supplier MCR Safety Supplier No. 2403X4
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Classic Plus Series Material is the most popular in the Industry. It combines the strength and waterproof qualities of PVC with the durability of a polyester backing.

The 267C black Rider Coat is 60 inches in length and features a detachable hood, snap front and take up snaps at the wrists. It has a corduroy lined collar for comfort and a cape ventilated back for air flow. Coat splits in the back and can snap around each leg to form chaps.
  • .35 mm PVC on polyester 60 in. coat
  • Split back can be snapped around each leg and worn as chaps
  • Detachable hood, corduroy collar
  • Cape venilated back for air flow
  • Badge tab holder, 1 outer pocket with flap, 1 inner pocket

Specifications

Color Yellow
For Use With (Application) Perfect for construction, utilities, airlines, municipalities and more
Hood Type Detachable
Material Polyester, PVC
Size 4X-Large
Closure Type Storm Fly Front, Plastic snap
Collar Type Corduroy
Length (English) 35 in.
Length (English) Inseam 32.5 in.
Length (Metric) 88.9 cm
Length (Metric) Inseam 82.55 cm
No. of Pockets 2
Seam Type Welded
Size (English) Chest 65 in.
Size (English) Cuff 11 in.
Size (English) Waist 56 in.
Size (Metric) Chest 165.1 cm
Size (Metric) Cuff 27.94 cm
Thickness 0.35 mm
Weight (English) 4.5 lb.
Weight (Metric) 2.04 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.