Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Classic PVC/Polyester Jackets

Catalog No. 19832006 Shop All MCR Safety Products
Encompass_Preferred
Change view
Click to view available options
Size:
Small
Medium
3X-Large
4X-Large
5X-Large
6X-Large
Hood Type:
Attached
Detachable
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Hood Type
19-832-006 3X-Large Detachable
19-060477 3X-Large Attached
19-818-224 5X-Large Detachable
19-818-171 4X-Large Detachable
19-810-417 6X-Large Detachable
19-832-004 Small Detachable
19-832-005 Medium Detachable
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 19-832-006 Supplier MCR Safety Supplier No. 200JX3
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Classic Series Material combines the strength and waterproof qualities of PVC with the durability of a polyester backing, making it the most popular in the industry.

  • .35 mm PVC on polyester
  • Attached hood with drawstring Rounded collar of same material 2 patch pockets on the front Snap storm fly front

Specifications

Size 3X-Large
Material Polyester, PVC
Color Yellow
Closure Type Snap
Seam Type Welded
Hood Type Detachable
No. of Pockets 2
Size (English) Chest 63 in.
Size (Metric) Chest 3.9 cm
Thickness 0.35 mm
Length (English) 34 in.
Length (Metric) 86.3 cm
Weight (English) 2.17 lb.
Weight (Metric) 0.98 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.