Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Classic PVC/Polyester Pants

Catalog No. 19832003 Shop All MCR Safety Products
Encompass_Preferred
Change view
Click to view available options
Size:
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
Size (English) Waist:
48 in.
50 in.
52 in.
54 in.
56 in.
58 in.
60 in.
Size (English) Inseam:
28.5 in.
29.5 in.
30.5 in.
31.5 in.
32.5 in.
33.5 in.
34.5 in.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Size (English) Waist Size (English) Inseam
19-832-003 5X-Large 58 in. 33.5 in.
19-818-165 Large 48 in. 28.5 in.
19-818-166 6X-Large 60 in. 34.5 in.
19-822-763 4X-Large 56 in. 32.5 in.
19-037-400 X-Large 50 in. 29.5 in.
19-832-001 2X-Large 52 in. 30.5 in.
19-832-002 3X-Large 54 in. 31.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 19-832-003 Supplier MCR Safety Supplier No. 200BPX5
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Versatile bib pants with fly

  • 0.35mm PVC on polyester broadloom fabric
  • Color: Yellow
  • Available in a variety of sizes

Specifications

Size 5X-Large
Material Polyester, PVC
Color Yellow
Size (English) Inseam 33.5 in.
Size (English) Waist 58 in.
Size (Metric) Inseam 85.09 cm
Style Includes elastic insert adjustable suspenders
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.