Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Commodore PVC Coated Rainwear

Catalog No. 19999748 Shop All MCR Safety Products
Encompass_Preferred
Change view
Click to view available options
Jacket; Yellow; XXX-Large
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-999-748 Jacket; Yellow; XXX-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-999-748 Supplier MCR Safety Supplier No. X600JX3
This item is not returnable. View return policy

The 600BP yellow bib style pants features a fly front with snap, take up snaps at the ankles and waist, and adjustable partial elastic suspenders.

The Commodore Series offers a ribbed pattern PVC on the outside with a unique blend of non-woven polyester/nylon on the inside for excellent comfort. This option stays soft in cold temperatures and adds element of comfort, then wicks away persiration in warmer temperatures. 
  • Ribbed PVC on Blended Non-Woven Polyester/Nylon
  • Soft and comfortable on the inside
  • Stays soft in cold temeratures
  • Wicks away persiration in warmer temperatures
  • Adds element of comfort in cool temperatures
  • Specifications

    Size 3X-Large
    Material Nylon, Polyester, PVC
    Color Yellow
    Closure Type Snap, Storm Fly Front
    Collar Type Round
    Seam Type Stitched, welded
    Hood Type Detachable
    No. of Pockets 2
    Size (English) Chest 64 in.
    Size (English) Collar 22 in.
    Size (Metric) Chest 162.56 cm
    Size (Metric) Collar 55.88 cm
    Length (English) 34 in.
    Length (Metric) 86.36 cm
    Weight (English) 1.95 lb.
    Weight (Metric) 0.88 kg
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.