Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Commodore PVC Coated Rainwear

Catalog No. 190881934C Shop All MCR Safety Products
Change view
Click to view available options
Collar Type:
Corduroy
Material:
Polyester, PVC
Size:
Large
X-Large
2X-Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Collar Type Material Size
19-088-1934C Corduroy Polyester, PVC Large
19-088-1934E Corduroy Polyester, PVC 2X-Large
19-088-1934D Corduroy Polyester, PVC X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-088-1934C Supplier MCR Safety Supplier No. 6003L

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

This item is not returnable. View return policy

The 600BP yellow bib style pants features a fly front with snap, take up snaps at the ankles and waist, and adjustable partial elastic suspenders.

The Commodore Series offers a ribbed pattern PVC on the outside with a unique blend of non-woven polyester/nylon on the inside for excellent comfort. This option stays soft in cold temperatures and adds element of comfort, then wicks away persiration in warmer temperatures. 
  • Ribbed PVC on Blended Non-Woven Polyester/Nylon
  • Soft and comfortable on the inside
  • Stays soft in cold temeratures
  • Wicks away persiration in warmer temperatures
  • Adds element of comfort in cool temperatures
  • Specifications

    Color Yellow
    Hood Type Detached
    Material Polyester, PVC
    Size Large
    Collar Type Corduroy
    Height (English) Hood 16 in.
    Height (Metric) Hood 40.64 cm
    Length (English) Inseam 31 in.
    Length (Metric) Inseam 78.74 cm
    No. of Pockets 2
    Size (English) Chest 58 in.
    Size (English) Cuff 11 in.
    Size (English) Waist 48 in.
    Size (Metric) Chest 147.32 cm
    Size (Metric) Cuff 27.94 cm
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.