Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Select Grade Grain Pigskin
- Straight Thumb
- Shirred Elastic Back
- Color-coded hem to identify size
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 3 |
| Color | Beige |
| Grade | Select |
| Hand | Specific |
| Material | Pigskin Leather |
| Product Type | Driver Gloves |
| Size | Large |
| Style | Gunn |
| For Use With (Application) | Carpentry, Farming, Landscaping, Transportation, and Heavy Equipment Operation |
| Glove Cuff Style | Open |
| Show More |
WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov/product
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?