Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Concord Neoprene Nylon Rainwear: Bib Pants

Catalog No. 19058715 Shop All MCR Safety Products
Change view
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
Length (English) Inseam:
30 in.
31 in.
32 in.
33 in.
Size (English) Waist:
46 in.
48 in.
50 in.
52 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Length (English) Inseam Size (English) Waist
19-058-715 Medium 30 in. 46 in.
19-058-716 Large 31 in. 48 in.
19-058-717 X-Large 32 in. 50 in.
19-058-718 2X-Large 33 in. 52 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-058-715 Supplier MCR Safety Supplier No. 800BPM
Add to Cart
Add to Cart
This item is not returnable. View return policy

The Concord Series is made of quality abrasion resistant neoprene material on the outside coupled with rip resistant scrim nylon on the inside.

  • .35mm Neoprene/Nylon bib pant, fly front, yellow
  • Take up snaps on the ankles and waist
  • Full elastic suspenders with easy release snaps
  • Limited Flammability, NOT intended for use as protection against ARC Flash or Flash Fire
  • Double stitched and taped seams

Specifications

Closure Type Snap
Color Yellow
Material Neoprene
Seam Type Taped
Size Medium
Suspender Adjustable Elastic
Description Black elastic adjustable suspender with easy release snap at waist and ankle, black Plastic snap fly front; Neoprene with Nylon scrim backing
For Use With (Application) Mining industry, petroleum related industries, logging and ship building organizations, excellent resistance to most chemicals, Oils and acids
Length (English) Inseam 30 in.
Length (Metric) Inseam 76.2 cm
Size (English) Waist 46 in.
Size (Metric) Waist 116.84 cm
Certifications/Compliance ASTM D-6413, NFPA 701
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.