Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Concord Neoprene Nylon Rainwear: Rain Jackets

Catalog No. 19058711 Shop All MCR Safety Products
Change view
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
Size (English) Chest:
56 in.
58 in.
60 in.
62 in.
Size (English) Collar:
20 in.
21 in.
Size (English) Cuff:
7 in.
7.5 in.
8 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Size (English) Chest Size (English) Collar Size (English) Cuff
19-058-711 Medium 56 in. 20 in. 7 in.
19-058-712 Large 58 in. 20 in. 7.5 in.
19-058-713 X-Large 60 in. 20 in. 7.5 in.
19-058-714 2X-Large 62 in. 21 in. 8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-058-711 Supplier MCR Safety Supplier No. 800JHM
Add to Cart
Add to Cart
This item is not returnable. View return policy

The Concord Series is made of quality abrasion resistant neoprene material on the outside coupled with rip resistant scrim nylon on the inside.

The 800JH is a waist length jacket that features an attached drawstring hood, snap front, and take up snaps at the wrists. This high quality jacket also features double stitched and taped seams for durability.

  • .35mm Neoprene/Nylon
  • Waist length jacket
  • Attached drawstring hood
  • Limited Flammability, NOT intended for use as protection against ARC Flash or Flash Fire
  • Neoprene offers great abrasion resistance, nylon offers rip resistance

Specifications

Size Medium
Material Neoprene, Nylon
Color Yellow
Size (English) Chest 56 in.
Size (English) Collar 20 in.
Size (English) Cuff 7 in.
Size (Metric) Chest 142.2 cm
Size (Metric) Collar 50.8 cm
Size (Metric) Cuff 17.78 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.