Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety 8 oz. Cotton Canvas Work Gloves

Catalog No. 19049052 Shop All MCR Safety Products
Change view
Click to view available options
Large
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-049052 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-049052 Supplier MCR Safety Supplier No. 8100A
This item is not returnable. View return policy

Constructed from regular weight, 8 oz. cotton canvas. Gloves feature a clute pattern, wing thumb, and a comfortable knit wrist.

  • Constructed from 8 oz. cotton canvas fabric
  • Absorbent, cool, and comfortable
  • Wing thumb
  • Clute pattern
  • Natural tan color
  • Comfortable knit wrist
  • Regular weight

Specifications

Color Natural
Hand Specific
Material Polycotton
Product Type General Purpose Gloves
Size Large
Style Clute
Glove Cuff Color Natural
Glove Cuff Style Knit
Packaging Type Polybag
Thumb Style Wing
Yarn Weight 8 oz.
Length (English) 13.6 in.
Length (English) Cuff 2.5 in.
Length (Metric) 34.4 cm
Length (Metric) Cuff 6.4 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.