Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Bronco™ A-Select Side Split Leather Cowhide Palm Work Gloves

Catalog No. 19058781 Shop All MCR Safety Products
Encompass_Preferred
Change view
Click to view available options
Color:
Orange
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-058781 Orange
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-058781 Supplier MCR Safety Supplier No. 1680
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Premium, russet colored leather palm gloves provide strength and durability with brightly colored fabric back to add visibility for safety purposes.

  • Premium russet colored split side cowhide leather
  • Durable 2.5 in. rubberized safety cuff
  • Full featured gunn pattern
  • Yellow fabric, shirred elastic back

Specifications

Cuff Material Rubberized
Color Orange
Grade Select
Hand Specific
Material Side Split Cowhide Leather
Product Type General Purpose Gloves
Size Large
Style Gunn
Glove Cuff Color Yellow
Glove Cuff Style Safety
Hem Color Brown
Liner Material Fleece
Packaging Type Polybag
Thumb Style Wing
Length (English) 10.4 in.
Length (English) Cuff 2.5 in.
Length (Metric) 26.4 cm
Length (Metric) Cuff 6.4 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.