Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Bulls Eye™ Premium Side Split Cowskin Leather Palm Work Gloves

Catalog No. 19069452 Shop All MCR Safety Products
Encompass_Preferred
Change view
Click to view available options
Color:
Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-069452 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-069452 Supplier MCR Safety Supplier No. 1900L
May include imposed supplier surcharges.
Add to Cart
Add to Cart
This item is not returnable. View return policy

Sewn with super-strong, heat resistant aramid fiber thread to offer a high level of protection. Premium split side leather offers abrasion resistance.

  • Premium side split cowskin leather construction
  • Sewn with super-strong, heat resistant Kevlar™ aramid fiber thread
  • Durable, 2.75 inch rubberized safety cuff
  • Full featured gunn pattern

Specifications

Cuff Material Rubberized
Color Gray
Grade Premium
Hand Specific
Material Side Split Cowhide Leather, Aramid Fiber
Product Type General Purpose Gloves
Size Large
Style Gunn
Glove Cuff Color Blue
Glove Cuff Style Safety
Hem Color Brown
Liner Material Fleece
Packaging Type Polybag
Series Bulls Eye™ 1900
Thumb Style Wing
Length (English) 10.8 in.
Length (English) Cuff 2.8 in.
Length (Metric) 27.4 cm
Length (Metric) Cuff 7 cm
Weight 42.5 lb. (Case)
Show More Show Less

WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov/product

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.