Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety B-Grade Select Shoulder Cowhide Leather Palm Work Gloves - 4.5 in. Safety Cuff

Catalog No. 19058837 Shop All MCR Safety Products
Encompass_Preferred
Change view
Click to view available options
Size:
Large
X-Large
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-058837 X-Large
19-058780 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-058837 Supplier MCR Safety Supplier No. 1310XL
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

B-grade select shoulder leather palm gloves offer protection at an affordable price. Gloves are constructed from B-grade select shoulder cowhide leather with a blue fabric back, and a 4.5 inch rubberized safety cuff.

  • B-Grade Select Shoulder Leather
  • Blue Fabric with Red/Black Stripes
  • 4.5 Inch Rubberized Safety Cuff

Specifications

ANSI Abrasion Rating ANSI 4
Cuff Material Rubberized Fabric
Color Gray
Grade Select
Hand Specific
Material Shoulder Split Cowhide Leather
Product Type General Purpose Gloves
Size X-Large
Style Gunn
Glove Cuff Color Blue with Red Stripes
Glove Cuff Style Safety
Hem Color Brown
Liner Material Fleece
Packaging Type Polybag
Series 1300
Thumb Style Wing
Length (English) 12.5 in.
Length (English) Cuff 4.4 in.
Length (Metric) 31.8 cm
Length (Metric) Cuff 11.2 cm
Show More Show Less

WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov/product

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.