Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety SensaTouch™ Latex Gloves

Catalog No. 19818402 Shop All MCR Safety Products
Encompass_Preferred
Change view
Click to view available options
Size:
Medium
Large
X-Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-818-402 Medium
19-818-401 Large
19-818-400 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog No. 19-818-402 Supplier MCR Safety Supplier No. 5049M
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Natural rubber latex polymer gloves are comprised of biodegradable material that is inherently antimicrobial and antibacterial. Suitable for a variety of applications.

  • Disposable, Natural rubber latex
  • Reversible, rolled cuff
  • 11 mil thickness
  • Powder free, Textured grip
  • Double chlorinated
  • NFPA 1999 Certified
  • 12 in. extended length
  • Blue, Ambidextrous
  • Suitable for wide variety of applications including dentistry, laboratory technician, nursing home care, EMS, patient exams, first aid, painting and veterinarian

Specifications

Certifications/Compliance NFPA 1999, Medical Grade (Class 1 Medical Device)
Certifications/Compliance (Europe) EN ISO 374-1:2016/Type B
Chemotherapeutic Rated No
Chlorinated Yes
Applications Healthcare, Laboratory, Industrial
Color Blue
Disposable Single-use
Exterior Finish Partially Textured
Laboratory/Cleanroom Use No
Latex Free No
Material Latex
Powdered Powder Free
Product Type Latex Examination Gloves
Size Medium
Thickness (English) 11 mil
Thickness (Metric) 0.27 mm
FDA 510 (k) No
Glove Cuff Style Rolled
Model 5049-M
Series SensaTouch™
Length (English) 12 in.
Length (Metric) 30.5 cm
Product Line SensaTouch
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.