Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Dominator PVC-Coated Acidwear Bib Pants

Catalog No. 19818202 Shop All MCR Safety Products
Change view
Click to view available options
Material:
Nylon, PVC
PVC
PVC, Nylon
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Suspender:
Adjustable Elastic
Elastic
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Size Suspender
19-818-202 Nylon, PVC Medium Adjustable Elastic
19-042-246C PVC, Nylon 2X-Large Adjustable Elastic
19-042-246D PVC, Nylon 3X-Large Adjustable Elastic
19-822-792 Nylon, PVC 4X-Large Adjustable Elastic
19-042-246B PVC, Nylon X-Large Adjustable Elastic
19-818-253 PVC Large Elastic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-818-202 Supplier MCR Safety Supplier No. 388BFM
Add to Cart
Add to Cart
This item is not returnable. View return policy

Pants with full elastic suspenders offer heavy-duty protection and chemical-splash resistance

  • Great protection against many chemicals and acids
  • Tough scrim material double coated with two thick layers of PVC for a combined thickness of 0.42mm
  • Flame retardant
  • Roomy construction
  • Quick-release suspenders
  • No fly
  • Color: Green

Specifications

Color Green
Material Nylon, PVC
Size Medium
Suspender Adjustable Elastic
Length (English) Inseam 30 in.
Length (Metric) Inseam 76.2 cm
Size (English) Waist 46 in.
Size (Metric) Waist 116.8 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.