Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety 18 oz. Double-Palm Cotton Work Gloves - Knit Wrist

Catalog No. 19049025 Shop All MCR Safety Products
Encompass_Preferred
Change view
Click to view available options
Quantity:
12 Pairs
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
19-049025 12 Pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-049025 Supplier MCR Safety Supplier No. 9018C
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Constructed with two layers of protective palm fabric, a quality nap-in woven 100% cotton material, and sewn with red thread. Ideal for applications that require low heat protection.

  • Two layers of fabric quilted together
  • Low temperature protection (< 500°F)
  • 18 oz. nap-in, woven 100% cotton
  • Knit wrist, straight thumb
  • Cool and comfortable
  • Heat resistant

Specifications

ANSI Abrasion Rating ANSI 2
Certifications/Compliance ANSI/ISEA 105:2016 Standard, ASTM F1060 - 18 Standard Test Method
Construction Cut and Sewn
Applications Industrial
Coating Material Uncoated
Color Natural
Disposable Reusable
Exterior Finish No Texture
Hand Specific
Material Cotton
Product Type Work Gloves
Size Large
Sterility Non-sterile
Style Clute
Temperature (Metric) Max 500°F
For Use With (Application) Low heat protection
Gender Unisex
Glove Cuff Color Natural
Glove Cuff Style Knit
Grip Design Textured
Lining Unlined
Packaging Type Polybag
Palm Type Double
Puncture Rating ANSI/ISEA 105-16 Level 2
Quantity 12 Pairs
Resistant To Low Heat
Shell Material Cotton
Thumb Style Straight
Yarn Weight 18 oz.
Length (English) 10.75 in.
Length (English) Cuff 2.5 in.
Length (Metric) 27.3 cm
Length (Metric) Cuff 6.25 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.