Learn More
MCR Safety Big Jake™ Premium A+ Side Split Leather Double Palm/Fingers Work Gloves - Extended Cuff
Shop All MCR Safety ProductsDescription
- Sewn with super-strong, heat resistant Kevlar™ aramid fiber thread
- All Big Jake™ styles have CE approval and will be labeled with CE test results
- Absorbent fleece lining, fully in-sewn on thumb and pinky finger
- Double palm and fingers with a cotton canvas back
- 4.5 in. rubberized safety cuff
Specifications
Specifications
| Back Material | Cotton Canvas |
| Color | Gray, Natural |
| Grade | Premium |
| Material | Side Split Cowhide Leather, Aramid Fiber |
| Product Type | General Purpose Gloves |
| Size | X-Large |
| Glove Cuff Style | Gauntlet |
| Hem Color | White |
| Liner Material | Fleece |
| Length (English) | 10.9 in. |
| Show More |
WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov/product
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.