Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Big Jake™ Premium A+ Side Split Leather Double Palm/Fingers Work Gloves

Catalog No. 19070592 Shop All MCR Safety Products
Encompass_Preferred
Change view
Click to view available options
Color:
Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-070592 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-070592 Supplier MCR Safety Supplier No. 1715
May include imposed supplier surcharges.
Add to Cart
Add to Cart
This item is not returnable. View return policy

Constructed with two layers of leather in the palm and fingers, and sewn with aramid fiber thread for the toughest jobs. Gloves feature an 8 oz. jersey palm lining, 9 oz. cotton canvas back, and a 2.75 in. rubberized safety cuff.

  • Sewn with super-strong, heat resistant Kevlar™ aramid fiber thread
  • All Big Jake™ styles have CE approval and will be labeled with CE test results
  • Absorbent fleece lining, fully in-sewn on thumb and pinky finger
  • Double palm and fingers with a cotton canvas back
  • 2.75 in. rubberized safety cuff

Specifications

Cuff Material Rubberized
Color Gray
Grade Premium
Hand Specific
Material Shoulder Split Cowhide Leather, Aramid Fiber
Product Type General Purpose Gloves
Size X-Large
Style Gunn
Glove Cuff Color Natural
Glove Cuff Style Safety
Hem Color White
Liner Material Jersey
Packaging Type Box
Series Big Jake
Thumb Style Wing
Length (English) 10.9 in.
Length (English) Cuff 2.8 in.
Length (Metric) 27.7 cm
Length (Metric) Cuff 7 cm
Weight 58.8 lb. (Case)
Show More Show Less

WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov/product

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.