Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety A-Select Shoulder Split Cowskin Leather Double Palm Work Gloves

Catalog No. 19069465 Shop All MCR Safety Products
Encompass_Preferred
Change view
Click to view available options
Glove Cuff Style:
Gauntlet
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Glove Cuff Style
19-069465 Gauntlet
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-069465 Supplier MCR Safety Supplier No. 1412A
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Gloves are constructed from A-select shoulder split leather with a double-layered palm and fabric back.

  • A-Select Shoulder Split Cowhide Leather
  • Double Palm
  • Available with either a safety cuff or gauntlet cuff

Specifications

ANSI Abrasion Rating ANSI 4
Back Material Fabric
Cuff Material Plasticized
Color Gray, Blue
Grade Select
Hand Specific
Material Shoulder Split Cowhide Leather
Product Type General Purpose Gloves
Size Large
Style Gunn
Glove Cuff Color Blue with Yellow Stripes
Glove Cuff Style Gauntlet
Hem Color Brown
Liner Material Fleece
Packaging Type Polybag
Thumb Style Wing
Length (English) 12.8 in.
Length (English) Cuff 4.5 in.
Length (Metric) 32.5 cm
Length (Metric) Cuff 11.4 cm
Show More Show Less

WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov/product

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.