Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Economy Grade Shoulder Leather Welding Work Gloves

Catalog No. 19070673 Shop All MCR Safety Products
Encompass_Preferred
Change view
Click to view available options
Color:
Russet
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-070673 Russet
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-070673 Supplier MCR Safety Supplier No. 4300B
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

A russett color, economy shoulder split leather glove that features a 13 inch one piece back, is fully lined, and welted.

  • Russett Economy Shoulder Split Cow Leather
  • 13 Inch, One Piece Back
  • Fully Lined
  • Welted Seams

Specifications

Certifications/Compliance ANSI/ISEA 105:2016 Standard, ASTM F1060 - 18 Standard Test Method; ANSI/ISEA 105:2016 Standard, Test Method EN 388
Color Russet
Grade Economy
Hand Specific
Material Shoulder Split Cowhide Leather
Size X-Large
Style Gunn
Glove Cuff Style Gauntlet
Liner Material Fleece
Packaging Type Polybag
Palm Type Leather
Thumb Style Wing
Length (English) 13.6 in.
Length (English) Cuff 5.3 in.
Length (Metric) 34.5 cm
Length (Metric) Cuff 13.3 cm
Show More Show Less

WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov/product

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.