Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Premium Select Shoulder Leather Welding Work Gloves

Catalog No. 19085162 Shop All MCR Safety Products
Encompass_Preferred
Change view
Click to view available options
Color:
Russet
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-085162 Russet
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-085162 Supplier MCR Safety Supplier No. 4300
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Features premium select shoulder cow leather, a one piece back, black cotton drill lining, and is self hemmed.

  • Spectacular russet color
  • Black cotton drill lining
  • One piece back
  • Welted seams
  • Generous sizing

Specifications

Certifications/Compliance ANSI/ISEA 105:2016 Standard, ASTM F1060 - 18 Standard Test Method
Color Russet
Grade Select
Hand Specific
Material Premium Grain Cowhide Leather
Size X-Large
Style Gunn
Glove Cuff Style Gauntlet
Liner Material Fleece
Packaging Type Polybag
Palm Type Leather
Series Red Ram™ 4300
Thumb Style Wing
Length (English) 13.7 in.
Length (English) Cuff 5.2 in.
Length (Metric) 34.8 cm
Length (Metric) Cuff 13.2 cm
Show More Show Less

WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov/product

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.