Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Economy Weight Rainsuits

Catalog No. 19055105 Shop All MCR Safety Products
Change view
Click to view available options
Color:
Blue
Yellow
Size:
Medium
Large
X-Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Size
19-055105 Yellow Medium
19-055139 Yellow X-Large
19-055140 Blue Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-055105 Supplier MCR Safety Supplier No. O703M
Add to Cart
Add to Cart
This item is not returnable. View return policy

The Squall Series offers outstanding value series protection at an affordable price.

PVC rainsuits with four-snap front closure, two flap pockets, underarm air vents, raglan sleeves and take-up snap at each wrist. Four collar snaps secure detachable drawstring hood. Bib overall has front snap fly, adjustable suspenders and a take-up snap at back waist and ankles.

Specifications

Color Yellow
Hood Type Detached
Material PVC
Size Medium
Height (English) Hood 14 in.
Height (Metric) Hood 35.5cm
No. of Pockets 2.0
Size (English) Chest 52 in.
Size (English) Cuff 10 in.
Size (English) Waist 46 in.
Size (Metric) Chest 132cm
Size (Metric) Cuff 25.4cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.