Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Red Ram™ Grain Goatskin Leather Welding Work Gloves

Catalog No. 19072471 Shop All MCR Safety Products
Encompass_Preferred
Change view
Click to view available options
Size:
Medium
Large
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-072471 Medium
19-054345 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-072471 Supplier MCR Safety Supplier No. 4909
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Supple goatskin leather contains natural lanolin that helps create a very soft feel. Characteristics include strong tensile strength and tactile sensitivity, a combination of flexibility and comfort.

  • Grain kid goatskin leather
  • 2.5 inch grain goat band top
  • Mig/Tig clute pattern
  • Unlined

Specifications

Certifications/Compliance ANSI/ISEA 105:2016 Standard, ASTM F1060 - 18 Standard Test Method; ANSI/ISEA 105:2016 Standard, ASTM D3389-15 & ASTM 3884-09 Test Methods; ANSI/ISEA 105:2016 Standard, Test Method EN 388
Color White
Grade Select
Hand Specific
Material Leather
Size Medium
Style Clute
Glove Cuff Style Band Top
Packaging Type Polybag
Palm Type Leather
Series Red Ram™ 4900
Thumb Style Straight
Length (English) 10.4 in.
Length (English) Cuff 2.5 in.
Length (Metric) 26.4 cm
Length (Metric) Cuff 6.35 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.