Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Gloves For Glory Premium Grain Goatskin Leather Welding Work Gloves

Catalog No. 19813558 Shop All MCR Safety Products
Encompass_Preferred
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-813-558 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-813-558 Supplier MCR Safety Supplier No. 4850XL
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Premium grain goatskin leather contains natural lanolin to help create a very soft feel. Gloves are sewn with aramid fiber thread for high tensile strength, and tactile sensitivity.

  • Premium Top Grain Goatskin
  • Sewn with aramid fiber threads for excellent durability
  • Natural lanolin for a soft feel
  • 4.5 inch split cow leather cuff
  • MIG/TIG
  • Unlined

Specifications

Cuff Material Split Cowhide Leather
Color White
Grade Premium
Hand Specific
Material Grain Goatskin Leather
Size X-Large
Style Gunn
Glove Cuff Color Blue
Glove Cuff Style Gauntlet
Packaging Type Polybag
Palm Type Leather
Series 4850
Thumb Style Wing
Length (English) 12.6 in.
Length (English) Cuff 4.5 in.
Length (Metric) 32 cm
Length (Metric) Cuff 11.4 cm
Show More Show Less

WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov/product

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.