Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Headgear and Face Shields

Catalog No. 19059364 Shop All MCR Safety Products
Encompass_Preferred
Change view
Click to view available options
Length (English):
8 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19-059-364 8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-059-364 Supplier MCR Safety Supplier No. 181640A
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

These faceshields offer superior protection from liquid splashes and flying debris that would otherwise be damaging to the face. An assortment of brackets and faceshield sizes and materials make it a good bet that you can find an option just right for you.

  • Face Shield made of Clear PETG Material
  • 8 x 16 in.
  • .040 Thickness
  • Aluminum bound for adjustability

Specifications

Lens Coating Hardcoat
Width (English) 15.5 in.
Lens Tint Clear
Length (English) 8 in.
Lens Material PETG
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.