Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Hydroblast PVC Coated Rainwear

Catalog No. 19818204 Shop All MCR Safety Products
Change view
Click to view available options
Material:
Neoprene, Nylon
Nylon, PVC
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-818-204 Nylon, PVC
19-818-223 Neoprene, Nylon
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-818-204 Supplier MCR Safety Supplier No. 3902XL
Add to Cart
Add to Cart
This item is not returnable. View return policy

Hydroblast suits are filled with features that keep you dry in high pressure spraying applications or in driving windblown rain. The 3902 and 8402 feature a jacket with hook and loop closures on the front, wrists and neck.

  • .28mm PVC/Nylon Scrim/PVC suit, jacket with attached hood, Hook and loop wrist closures
  • Hook and loop front, neck, and wrist closures for secure fit
  • Bib pants with hook and loop ankle closures
  • Plain front on pants (no fly)
  • Pants feature 360 degree high bib, hook and loop ankles
  • Limited Flammability, NOT intended for use as protection against ARC Flash or Flash Fire

Specifications

Color Yellow
Hood Type Attached
Material Nylon, PVC
Size X-Large
Height (English) Hood 16 in.
Height (Metric) Hood 40.6cm
Size (English) Chest 60 in.
Size (English) Cuff 11 in.
Size (English) Waist 50 in.
Size (Metric) Chest 152.4cm
Size (Metric) Cuff 27.9cm
Suspender Elastic
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.