Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Jacket with Attached Hood

Catalog No. 19022437 Shop All MCR Safety Products
Encompass_Preferred
Change view
Click to view available options
Size:
Medium
Large
2X-Large
3X-Large
Size (English) Cuff:
7.25 in.
7.5 in.
7.75 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Size (English) Cuff
19-022-437 3X-Large 7.75 in.
19-022-434 Medium 7.25 in.
19-022-435 Large 7.5 in.
19-022-436 2X-Large 7.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-022-437 Supplier MCR Safety Supplier No. 300JHX3
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Wizard Series Material offers a .28mm double coating of PVC with tough nylon scrim material layered in between. Nylon Scrim has excellent rip and puncture resistance.

The 300JH yellow 1 piece jacket is a waist length option with an attached drawstring hood and storm flap under a snap up front. No Magic here, the Wizard is just that tough! Limited flammability, NOT intended for use as protection against ARC Flash or Flash Fire.

  • .28mm PVC/Nylon Scrim/PVC jacket, waist length
  • .Jacket with attached drawstring hood
  • .Take up snaps on the wrists
  • .Storm flap under snap front
  • .Rip stop scrim material provides excellent resistance to snags and tears

Specifications

Size 3X-Large
Material Nylon, PVC
Color Yellow
Hood Type Attached
Size (English) Chest 63 in.
Size (English) Collar 18.5 in.
Size (English) Cuff 7.75 in.
Size (Metric) Chest 160 cm
Size (Metric) Collar 46.99 cm
Size (Metric) Cuff 19.68 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.