Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety A-Grade Select Shoulder Split Cowhide Leather Palm Work Gloves

Catalog No. 19058493 Shop All MCR Safety Products
Encompass_Preferred
Change view
Click to view available options
Size:
Large
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-058-493 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-058-493 Supplier MCR Safety Supplier No. 1420A
May include imposed supplier surcharges.
Add to Cart
Add to Cart
This item is not returnable. View return policy

Shoulder split cowhide leather construction provides users with protection against pipes, wood, and metal.

  • A-Grade Select Shoulder Cowhide Leather
  • 8 oz. fleece palm lining
  • Leather knuckle strap
  • Cotton back
  • Knit wrist

Specifications

Color Gray
Grade Select
Hand Specific
Material Shoulder Split Cowhide Leather
Product Type General Purpose Gloves
Size Large
Style Gunn
Glove Cuff Color Blue
Glove Cuff Style Knit
Hem Color Blue
Liner Material Fleece
Packaging Type Polybag
Thumb Style Wing
Length (English) 11.6 in.
Length (English) Cuff 3.8 in.
Length (Metric) 29.5 cm
Length (Metric) Cuff 9.7 cm
Weight 27.9 lb. (Case)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.