Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Gloves For Glory Grain Goatskin Leather Palm Work Gloves

Catalog No. 19050076 Shop All MCR Safety Products
Encompass_Preferred
Change view
Click to view available options
Color:
White, Red
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-050-076 White, Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-050-076 Supplier MCR Safety Supplier No. 1940L
May include imposed supplier surcharges.
Add to Cart
Add to Cart
This item is not returnable. View return policy

Gloves feature premium top grain goatskin leather on the palm with natural lanolin that helps to keep hands soft.

  • Premium Grain Goatskin Leather
  • 2.5 Inch Rubberized Safety Cuff
  • Shirred Elastic Red Fabric Back
  • Jersey Palm Lining
  • Wing Thumb

Specifications

Cuff Material Rubberized
Color White, Red
Grade Premium
Hand Specific
Material Top Grain Goatskin Leather
Product Type General Purpose Gloves
Size Large
Style Gunn
Glove Cuff Color Red
Glove Cuff Style Safety
Hem Color Brown
Liner Material Fleece
Packaging Type Box
Series Gloves For Glory 1940
Thumb Style Wing
Length (English) 10.4 in.
Length (English) Cuff 2.5 in.
Length (Metric) 26.4 cm
Length (Metric) Cuff 6.4 cm
Weight 32.9 lb. (Case)
Show More Show Less

WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov/product

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.