Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Lightweight Rainsuits

Catalog No. 19049560 Shop All MCR Safety Products
Encompass_Preferred
Change view
Click to view available options
Size:
Large
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-049560 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-049560 Supplier MCR Safety Supplier No. O503L
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Zodiac is a light weight complete rain suit that comes in a handy tote pouch.

Yellow 0.2mm PVC rainsuits with four-snap front closure, two flap pockets, underarm air vents, raglan sleeves and take-up snap at each wrist. Four collar snaps secure detachable drawstring hood. Bib overall has front snap fly, adjustable suspenders and a take-up snap at back waist and ankles.

Specifications

Color Yellow
Hood Type Detached
Material PVC
Size Large
Height (English) Hood 14.5 in.
Height (Metric) Hood 36.8cm
No. of Pockets 2.0
Size (English) Chest 54 in.
Size (Metric) Chest 137.1cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.