Learn More
MCR Safety Artic Jack™ Thermosock™-Lined Split Pigskin Leather Palm Work Gloves
Shop All MCR Safety Products
Description
- Split pigskin leather
- Blue fabric back
- Shirred elastic back
- Thermosock™ lining
- Elastic wrist
Specifications
Specifications
| Color | Natural, Blue |
| Grade | Premium |
| Hand | Specific |
| Material | Pigskin Leather |
| Product Type | Thermal Lined Gloves |
| Size | X-Large |
| Style | Gunn |
| Glove Cuff Color | Blue |
| Glove Cuff Style | Knit |
| Hem Color | Blue |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.